Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC1302T1

  • Zoro # G0835626


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1302T1
Zoro #
G0835626
UPC #
663370047534
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 3-1/16", Spout: 5-11/16"
Item Width (Inch)
6
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Handle Material
Metal
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Theme
Traditional
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
Faucet Centers
3-3/8" Adjustable Center
Sidespray
false
Handles Included
true
Handle Style
Lever
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Collection
Vintage
Pullout Spray
false
Hose Included
true
UPC/CUPC Certified
true
Item Weight (lbs)
8.13
CEC Certified
true
DOE Certified
true

Description

CC1302T1 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.