Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC2T1

  • Zoro # G0836685


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2T1
Zoro #
G0836685
UPC #
663370095665
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10", Lever: 3-1/16"
Item Height (Inch)
4.75
Item Width (Inch)
9.5
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Material
Brass
Sidespray
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Low Lead Compliant
false
Faucet Holes
2
Handle Style
Lever
Item Weight (lbs)
5.37
Collection
Vintage
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Handshower Included
No
Pullout Spray
false
Handles Included
true
Showerhead Included
No
CEC Certified
false
Faucet Centers
3-3/8"
Hose Included
false
Drain Included
No
Spout Flow Rate (GPM)
7

Description

CC2T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.