Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC38T1

  • Zoro # G0837464


product price:  $139.17
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC38T1
Zoro #
G0837464
UPC #
663370096518
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-11/16", Spout: 2"
Item Height (Inch)
3
Item Length (Inch)
5
Item Width (Inch)
3.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Cross
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Material
Brass
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handle Style
Cross
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Item Weight (lbs)
2.05
Handshower Included
No
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false
Drain Included
No
Theme
Traditional
Hose Included
false
Pullout Spray
false
Showerhead Included
No
Collection
Vintage
Faucet Centers
3-3/8"
Handles Included
true
Faucet Holes
2

Description

CC38T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.