Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC40T1

  • Zoro # G0837604


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC40T1
Zoro #
G0837604
UPC #
663370096525
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-13/16", Spout: 2"
Item Width (Inch)
5.13
Item Height (Inch)
3
Item Length (Inch)
5.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Number of Handles
2
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Material
Brass
Collection
Vintage
Sidespray
false
Handle Style
Cross
Prop 65 Label
true
DOE Certified
false
Item Weight (lbs)
2.71
Faucet Holes
2
Low Lead Compliant
false
Hose Included
false
Drain Included
No
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
CEC Certified
false
Handshower Included
No
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Centers
3-3/8"

Description

CC40T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.