Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC44T1

  • Zoro # G0838076


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC44T1
Zoro #
G0838076
UPC #
663370069598
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 1-7/8"
Item Height (Inch)
3.38
Item Width (Inch)
4
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Number of Handles
2
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
UPC/CUPC Certified
true
Handles Included
true
Item Weight (lbs)
3.72
Faucet Centers
3-3/8"
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Handshower Included
No
Pullout Spray
false
Showerhead Included
No
Hose Included
false
Collection
Vintage
Drain Included
No
Handle Style
Lever
CEC Certified
false
Prop 65 Label
true
DOE Certified
false
Spout Flow Rate (GPM)
7
Sidespray
false
Low Lead Compliant
false

Description

CC44T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.