Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC458T1

  • Zoro # G0838277


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC458T1
Zoro #
G0838277
UPC #
663370094880
Country of Origin
Taiwan, Province of China

Dimensions

Height
12-3/4"
Width
13-1/8"
Depth
11-1/2"
Item Height (Inch)
11.88
Item Width (Inch)
12
Item Length (Inch)
13.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Material
Brass
Number of Handles
3
Handle Material
Metal
Theme
Traditional
Drain Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Handshower Included
Yes
Faucet Holes
2
Collection
Vintage
Hose Included
true
Handle Style
Lever
Item Weight (lbs)
10.44
Handles Included
true
DOE Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
No
Faucet Centers
7" Adjustable Center
Prop 65 Label
true

Description

CC458T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.