Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC460T1

  • Zoro # G0838365


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC460T1
Zoro #
G0838365
UPC #
663370094897
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.13
Item Width (Inch)
12
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
3
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Operation
Standard
Material
Brass
Faucet Centers
7" Adjustable Center
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Low Lead Compliant
false
Sidespray
false
Showerhead Included
No
DOE Certified
true
CEC Certified
true
Handles Included
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Hose Included
true
Faucet Holes
2
Item Weight (lbs)
10.44
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Pullout Spray
false
Drain Included
No
Prop 65 Label
true
UPC/CUPC Certified
false

Description

CC460T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.