Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC466T1

  • Zoro # G0838453


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC466T1
Zoro #
G0838453
UPC #
663370091605
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Length (Inch)
10.06
Item Height (Inch)
11.88
Item Width (Inch)
8.56

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Handle Type
Cross
Number of Handles
3
Handle Material
Porcelain
Faucet Operation
Standard
Material
Brass
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Theme
Traditional
Handles Included
true
Sidespray
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
DOE Certified
true
Showerhead Included
No
UPC/CUPC Certified
false
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.68
CEC Certified
true
Handshower Included
Yes
Collection
Vintage
Hose Included
true

Description

CC466T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.