Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC46T1

  • Zoro # G0838557


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC46T1
Zoro #
G0838557
UPC #
663370096303
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Width (Inch)
4
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Handle Material
Porcelain
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Item Weight (lbs)
3.72
Pullout Spray
false
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Hose Included
false
Drain Included
No
Faucet Centers
3-3/8"
Prop 65 Label
true
Handle Style
Lever
CEC Certified
false
Handshower Included
No
Showerhead Included
No
Low Lead Compliant
false
UPC/CUPC Certified
true
Theme
Traditional
Faucet Holes
2
Collection
Vintage
Handles Included
true
Handshower Flow Rate (GPM)
0

Description

CC46T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.