Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC52T1

  • Zoro # G0838794


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC52T1
Zoro #
G0838794
UPC #
663370043208
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.88
Item Length (Inch)
13
Item Height (Inch)
8.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
3
Mounting Hole Center to Center
3-3/8" to 11"
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
CEC Certified
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Faucet Centers
7" Adjustable Center
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Collection
Vintage
Handle Style
Lever
Drain Included
No
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Pullout Spray
false
Low Lead Compliant
false
Hose Included
true
Faucet Holes
2
Handles Included
true
Item Weight (lbs)
9.67
DOE Certified
true
Sidespray
false

Description

CC52T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.