Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC54T1

  • Zoro # G0839056


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC54T1
Zoro #
G0839056
UPC #
663370069581
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.88
Item Length (Inch)
13
Item Height (Inch)
8.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Theme
Traditional
Item Weight (lbs)
9.15
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
true
DOE Certified
true
CEC Certified
true
Showerhead Included
No
Prop 65 Label
true
Handle Style
Lever
Handles Included
true
Faucet Centers
7" Adjustable Center
Spout Flow Rate (GPM)
7
Pullout Spray
false
Faucet Holes
2
Handshower Included
Yes
Sidespray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Collection
Vintage

Description

CC54T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.