Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC550T1

  • Zoro # G0838889


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC550T1
Zoro #
G0838889
UPC #
663370034398
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.44
Item Length (Inch)
11.88
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Material
Brass
Faucet Holes
2
Faucet Centers
7"
CEC Certified
true
Collection
Vintage
Showerhead Included
No
Handles Included
true
Handshower Included
Yes
Low Lead Compliant
false
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Traditional
Sidespray
false
Item Weight (lbs)
9.67
UPC/CUPC Certified
true
Hose Included
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Prop 65 Label
true
Handle Style
Cross

Description

CC550T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.