Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC554T1
  • Zoro # G0839074

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC554T1
Zoro #
G0839074
UPC #
663370094583
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Body Material
Brass
Handle Material
Porcelain
Faucet Operation
Standard
Number of Handles
3
Material
Brass
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.68
Faucet Centers
7"
Low Lead Compliant
false
Hose Included
true
Sidespray
false
Pullout Spray
false
Showerhead Included
No
Prop 65 Label
true
Theme
Traditional
Faucet Holes
2
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Collection
Vintage
Handshower Included
Yes
CEC Certified
true
DOE Certified
true
Showerhead Flow Rate (GPM)
0

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
8.81
Item Length (Inch)
11.5
Item Height (Inch)
7

Description

CC554T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.