Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC58T1

  • Zoro # G0839388


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC58T1
Zoro #
G0839388
UPC #
663370003172
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
10.13
Item Length (Inch)
11.56
Item Height (Inch)
7.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Handle Type
Cross
Body Material
Brass
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
3
Faucet Finish
Polished Chrome
Material
Brass
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
Handle Style
Cross
Handles Included
true
Showerhead Included
No
CEC Certified
true
Low Lead Compliant
false
Faucet Centers
7" Adjustable Center
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Hose Included
true
Faucet Holes
2
Handshower Included
Yes
UPC/CUPC Certified
true
Sidespray
false
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.67

Description

CC58T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.