Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC6T1
  • Zoro # G0840018

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC6T1
Zoro #
G0840018
UPC #
663370095672
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Body Material
Brass
Material
Brass
Faucet Centers
3-3/8"
Pullout Spray
false
CEC Certified
false
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Low Lead Compliant
false
Handshower Included
No
DOE Certified
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Vintage
Item Weight (lbs)
5.37
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Sidespray
false
UPC/CUPC Certified
true
Drain Included
No

Dimensions

Height
Spout: 10"
Item Length (Inch)
10
Item Width (Inch)
9.5
Item Height (Inch)
4.75

Description

CC6T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.