Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC76T1
  • Zoro # G0840133

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC76T1
Zoro #
G0840133
UPC #
663370096112
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Material
Brass
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Sidespray
false
Hose Included
false
Item Weight (lbs)
3.5
Faucet Centers
3-3/8"
Handshower Included
No
Faucet Holes
2
Low Lead Compliant
false
Prop 65 Label
true
Pullout Spray
false
Showerhead Included
No
Drain Included
No
UPC/CUPC Certified
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handles Included
true
DOE Certified
false

Dimensions

Height
Spout: 10-1/16"
Item Height (Inch)
4.75
Item Length (Inch)
9.5
Item Width (Inch)
9.5

Description

CC76T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.