Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC82T1

  • Zoro # G0840316


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC82T1
Zoro #
G0840316
UPC #
663370095757
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Width (Inch)
9.75
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
Handle Style
Lever
CEC Certified
false
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Handles Included
true
Collection
Vintage
Item Weight (lbs)
5.78
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Faucet Holes
2
Spout Flow Rate (GPM)
7
DOE Certified
false
UPC/CUPC Certified
true
Pullout Spray
false
Theme
Traditional
Sidespray
false
Faucet Centers
3-3/8" Adjustable Center
Prop 65 Label
true

Description

CC82T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.