Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # KS265C

  • Zoro # G0855777


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS265C
Zoro #
G0855777
UPC #
663370015069
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7
Item Height (Inch)
4.75
Item Length (Inch)
9

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
6"
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Faucet Operation
Standard
Material
Brass
Drain Included
No
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Theme
Traditional
DOE Certified
true
Sidespray
false
Faucet Centers
6
Handshower Included
Yes
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
CEC Certified
true
Hose Included
true
Handles Included
true
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Kingston
Item Weight (lbs)
8.05

Description

KS265C Tub Filler,w/Hand Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.