Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # KS269C

  • Zoro # G0856163


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Easy Installation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS269C
Zoro #
G0856163
UPC #
663370328534
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
9.13
Item Height (Inch)
6
Item Width (Inch)
7.5

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Easy Installation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Faucet Finish
Polished Chrome
Number of Handles
3
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Faucet Operation
Standard
Material
Brass
Sidespray
false
Handshower Included
Yes
Item Weight (lbs)
8.49
Faucet Holes
2
Collection
Kingston
Spout Flow Rate (GPM)
7
Handle Style
Cross
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
UPC/CUPC Certified
true
Handles Included
true
CEC Certified
true
Hose Included
false
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Faucet Centers
6

Description

KS269C Clawfoot Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.