Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # CCK2671

  • Zoro # G0841287


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 3"
Height
Riser: 62", Spout: 7"
Number of Holes
2
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2671
Zoro #
G0841287
UPC #
663370122873
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 3"
Height
Riser: 62", Spout: 7"
Depth
Shower: 6", Spout: 7-1/4"
Face Dia.
Shower Head: 4-7/8"
Item Width (Inch)
7.25
Item Height (Inch)
6
Item Length (Inch)
69

Details

Material
Brass
Finish
Polished Chrome
Number of Holes
2
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Number of Handles
2
Item
Wall-Mount Clawfoot Tub Faucet
ADA Compliant
true
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
6"
Handle Material
Metal
Mounting Type
Wall Mount
Body Material
Brass
Connection
1/2"-14 IPS
Features
Handle Style: Cross
Includes
Shower Head, Riser
Showerhead Flow Rate (GPM)
2
Handshower Included
No
Hose Included
false
Item Weight (lbs)
8.86
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
Yes
DOE Certified
false
Drain Included
No
Faucet Centers
6
Sidespray
false
Prop 65 Label
true
Collection
Vintage
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Handles Included
true
Handle Style
Cross
Faucet Holes
2

Description

CCK2671 Shower Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.