Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS266C

  • Zoro # G0855847


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Rotation, Easy Installation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266C
Zoro #
G0855847
UPC #
663370426636
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
9.13
Item Width (Inch)
7.25
Item Height (Inch)
6

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Rotation, Easy Installation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Material
Brass
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
2
Handle Style
Cross
Theme
Traditional
Hose Included
true
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Spout Flow Rate (GPM)
7
Sidespray
false
UPC/CUPC Certified
true
Faucet Centers
6
Showerhead Included
No
Handshower Included
Yes
Item Weight (lbs)
7.13
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Collection
Kingston
Pulldown Spray
false
Handles Included
true

Description

KS266C Tub Filler,w/Hand Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.