Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Tub Wall Mount

  • Mfr # KS265PN

  • Zoro # G0855899


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS265PN
Zoro #
G0855899
UPC #
663370487279
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
8.94
Item Length (Inch)
9.56
Item Height (Inch)
6

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Handle Material
Metal
Mounting Hole Center to Center
6"
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Faucet Finish
Polished Nickel
Material
Brass
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Prop 65 Label
true
Handle Style
Cross
Showerhead Included
No
Sidespray
false
Handshower Included
Yes
Item Weight (lbs)
8.35
UPC/CUPC Certified
true
Drain Included
No
Pullout Spray
false
CEC Certified
true
Spout Flow Rate (GPM)
7
Collection
Kingston
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Theme
Traditional
Low Lead Compliant
false
Faucet Centers
6
Handles Included
true

Description

KS265PN 6 In. Adjustable Center Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.