Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Tub Wall Mount

  • Mfr # KS285PN

  • Zoro # G0856188


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS285PN
Zoro #
G0856188
UPC #
663370487514
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout, 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Width (Inch)
7
Item Height (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Number of Handles
3
Faucet Finish
Polished Nickel
Body Material
Brass
Material
Brass
Low Lead Compliant
false
Pulldown Spray
false
Faucet Holes
2
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Hose Included
false
Item Weight (lbs)
7.13
Drain Included
No
UPC/CUPC Certified
true
Collection
Essex
DOE Certified
true
Handshower Included
Yes
Sidespray
false
Showerhead Included
No
Pullout Spray
false
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
6
Theme
Traditional
Handle Style
Cross

Description

KS285PN 6 In. Adjustable Centerset Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.