Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS286PN
  • Zoro # G0856468

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS286PN
Zoro #
G0856468
UPC #
663370487576
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-15/16"
Item Length (Inch)
7.25
Item Width (Inch)
6
Item Height (Inch)
7.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Nickel
Mounting Hole Center to Center
6"
Handle Material
Metal
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
Handle Style
Cross
Sidespray
false
Prop 65 Label
true
Handles Included
true
Showerhead Included
No
Pulldown Spray
false
Theme
Traditional
Faucet Centers
6
Low Lead Compliant
false
Item Weight (lbs)
9.13
DOE Certified
true
UPC/CUPC Certified
true
Collection
Essex
CEC Certified
true
Faucet Holes
2
Spout Flow Rate (GPM)
7
Pullout Spray
false

Description

KS286PN 6 In. Adjustable Centerset Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.