Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC65T8

  • Zoro # G0840079


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Enclosure
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC65T8
Zoro #
G0840079
UPC #
663370097140
Country of Origin
Taiwan, Province of China

Dimensions

Width
54"
Depth
24"
Item Height (Inch)
24
Item Length (Inch)
61
Item Width (Inch)
42

Details

Includes
Shower Enclosure
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
3
Body Material
Brass
Faucet Finish
Brushed Nickel
Material
Brass
Item Weight (lbs)
7.46
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Drain Included
No
Pullout Spray
false
Showerhead Included
No
Low Lead Compliant
false
Handle Style
Lever
Collection
Vintage
Spout Flow Rate (GPM)
7
Faucet Holes
2
Hose Included
false
Faucet Centers
3-3/8
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
UPC/CUPC Certified
true

Description

CC65T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.