Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC65T5
  • Zoro # G0841296

product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC65T5
Zoro #
G0841296
UPC #
663370097126
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Depth
24"
Item Height (Inch)
24
Item Length (Inch)
61
Item Width (Inch)
42

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS, 1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Lever
Material
Brass
Drain Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
DOE Certified
false
CEC Certified
false
Faucet Centers
3-3/8
Handle Style
Lever
Showerhead Included
No
Theme
Traditional
Spout Flow Rate (GPM)
7
Hose Included
false
Collection
Vintage
UPC/CUPC Certified
true
Faucet Holes
2
Handles Included
true
Handshower Included
No
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Item Weight (lbs)
7.46
Handshower Flow Rate (GPM)
0

Description

CC65T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.