Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 8-1/2", 2, Tub Wall Mount, Polished Nickel

  • Mfr # KS269PN
  • Zoro # G0856197
product price: 
$
466.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS269PN
Zoro #
G0856197
UPC #
663370487477
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2 15/16 in
Item Length (Inch)
7.5
Item Height (Inch)
8.49
Item Width (Inch)
6

Details

Includes
59" Stainless Steel Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 8-1/2"
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Nickel
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Collection
Kingston
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.13
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
Showerhead Included
No
Faucet Holes
2
CEC Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Cross
Pullout Spray
false
Faucet Centers
6
Handles Included
true
Theme
Traditional
Handshower Included
Yes
Prop 65 Label
true

Description

KS269PN 6 In. Adjustable Centerset Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews