Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC1305T8
  • Zoro # G0835766

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC1305T8
Zoro #
G0835766
UPC #
663370047633
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
3
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Material
Brass
DOE Certified
true
Prop 65 Label
true
CEC Certified
true
Drain Included
No
Item Weight (lbs)
8.13
Sidespray
false
Handles Included
true
Hose Included
true
Handle Style
Lever
Showerhead Included
No
Low Lead Compliant
false
Collection
Vintage
Theme
Traditional
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Faucet Centers
3-3/8" Adjustable Center
Spout Flow Rate (GPM)
7
Faucet Holes
2

Description

CC1305T8 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.