Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC305T5

  • Zoro # G0837069


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC305T5
Zoro #
G0837069
UPC #
663370095399
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Width (Inch)
9.75
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Number of Handles
3
Material
Brass
Drain Included
No
Collection
Vintage
Faucet Centers
3-3/8" Adjustable Center
Hose Included
true
Pullout Spray
false
CEC Certified
true
Sidespray
false
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handles Included
true
Low Lead Compliant
false
Item Weight (lbs)
8.06
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
7
Faucet Holes
2

Description

CC305T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.