Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC423T5
  • Zoro # G0837909

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC423T5
Zoro #
G0837909
UPC #
663370095610
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-3/4", Lever: 3-1/16", Spout: 3-5/8"
Item Length (Inch)
10.13
Item Height (Inch)
8
Item Width (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Material
Brass
Low Lead Compliant
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Traditional
Handle Style
Lever
Hose Included
true
Faucet Holes
2
Drain Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Included
No
Item Weight (lbs)
7.54
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
DOE Certified
true
Sidespray
false
Faucet Centers
3-3/8" Adjustable Center
Handshower Included
Yes
Collection
Vintage

Description

CC423T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.