Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC1303T2
  • Zoro # G0835556

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1303T2
Zoro #
G0835556
UPC #
663370047589
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Polished Brass
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Collection
Vintage
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
8.4
Drain Included
No
Hose Included
true
Handles Included
true
Theme
Traditional
CEC Certified
true
Pullout Spray
false
Faucet Holes
2
DOE Certified
true
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Faucet Centers
3-3/8" Adjustable Center
Handle Style
Lever
Sidespray
false
UPC/CUPC Certified
true

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Height (Inch)
4.75
Item Length (Inch)
10
Item Width (Inch)
6

Description

CC1303T2 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.