Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC303T2
  • Zoro # G0836983
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC303T2
Zoro #
G0836983
UPC #
663370095351
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
9.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Handle Type
Lever
Number of Handles
3
Faucet Finish
Polished Brass
Handle Material
Porcelain
Body Material
Brass
Material
Brass
Pullout Spray
false
Prop 65 Label
true
UPC/CUPC Certified
true
Item Weight (lbs)
8.06
Low Lead Compliant
false
Theme
Traditional
Handles Included
true
Sidespray
false
Showerhead Included
No
CEC Certified
true
Spout Flow Rate (GPM)
7
Faucet Holes
2
Faucet Centers
3-3/8" Adjustable Center
Drain Included
No
DOE Certified
true
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Hose Included
true
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8

Description

CC303T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews