Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC1304T1
  • Zoro # G0835696
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC1304T1
Zoro #
G0835696
UPC #
663370047558
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Width (Inch)
6
Item Length (Inch)
10
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Faucet Centers
3-3/8" Adjustable Center
Prop 65 Label
true
CEC Certified
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
true
Pullout Spray
false
Handle Style
Lever
Showerhead Included
No
Handshower Included
Yes
Low Lead Compliant
false
Theme
Traditional
Faucet Holes
2
Collection
Vintage
Sidespray
false
Item Weight (lbs)
7.35
Handles Included
true
DOE Certified
true

Description

CC1304T1 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews