Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC1306T1
  • Zoro # G0835827

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1306T1
Zoro #
G0835827
UPC #
663370047541
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Finish
Polished Chrome
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Collection
Vintage
DOE Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Showerhead Included
No
Faucet Holes
2
Prop 65 Label
true
Item Weight (lbs)
8.13
CEC Certified
true
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8" Adjustable Center
Spout Flow Rate (GPM)
7
Handle Style
Lever
Sidespray
false
Handshower Included
Yes
UPC/CUPC Certified
true
Handles Included
true
Theme
Traditional

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
6

Description

CC1306T1 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.