Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC304T1
  • Zoro # G0837123

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC304T1
Zoro #
G0837123
UPC #
663370095320
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Showerhead Included
No
DOE Certified
true
Drain Included
No
Collection
Vintage
UPC/CUPC Certified
true
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
Handshower Included
Yes
Handles Included
true
Pullout Spray
false
Sidespray
false
Handle Style
Lever
Item Weight (lbs)
8.06
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Faucet Holes
2
Faucet Centers
3-3/8" Adjustable Center
Hose Included
true
Handshower Flow Rate (GPM)
1.8

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Width (Inch)
9.75
Item Height (Inch)
4.75
Item Length (Inch)
10

Description

CC304T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.