Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC424T1
  • Zoro # G0837918
product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC424T1
Zoro #
G0837918
UPC #
663370095559
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-3/4", Lever: 3-1/8", Spout: 3-5/8"
Item Height (Inch)
8
Item Width (Inch)
10
Item Length (Inch)
10.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Handle Material
Porcelain
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Faucet Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Drain Included
No
Handle Style
Lever
Showerhead Included
No
Handles Included
true
DOE Certified
true
Sidespray
false
Faucet Centers
3-3/8" Adjustable Center
Hose Included
true
UPC/CUPC Certified
true
Pullout Spray
false
Theme
Traditional
Faucet Holes
2
Item Weight (lbs)
7.54
Low Lead Compliant
false

Description

CC424T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews