Wall-Mount Clawfoot Tub Faucet, Standard, 6", 2, Tub Wall Mount, Polished Brass

  • Mfr # KS269PB

  • Zoro # G0856276


product price:  $357.47
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, 3 Cross Handle Levers for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS269PB
Zoro #
G0856276
UPC #
663370328541
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7.5
Item Length (Inch)
9.13
Item Height (Inch)
6

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, 3 Cross Handle Levers for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Faucet Operation
Standard
Mounting Hole Center to Center
6"
Faucet Finish
Polished Brass
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Material
Brass
Item Weight (lbs)
8.49
Collection
Kingston
CEC Certified
true
Theme
Traditional
Handshower Included
Yes
UPC/CUPC Certified
true
Sidespray
false
Handles Included
true
Handle Style
Cross
Showerhead Included
No
Hose Included
false
Faucet Holes
2
Prop 65 Label
true
Faucet Centers
6
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Spout Flow Rate (GPM)
7

Description

KS269PB Tub Wall Mount Clawfoot Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.