Wall Mount Clawfoot Tub Faucet with Hand Shower, Antique Brass

  • Mfr # KS266PXAB

  • Zoro # G704245162


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Width
7.19
Material
Brass
Length
9
Height
8.69
Weight
7.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS266PXAB
Zoro #
G704245162
UPC #
663370987847
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.19
Length
9
Height
8.69

Details

Material
Brass
Weight
7.05
Finish
Antique Brass
Color
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3" to 9-1/2", 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59" hose, 7-3/16" spout reach, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for tub wall mount installation, Back flow preventer for anti-siphon
Includes
Faucet; Mounting Hardware

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium antique brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.