Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount for Shower Connector, Brushed Nickel

  • Mfr # K171A8

  • Zoro # G3934726


product price: $30.86
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Collection
Showerscape
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K171A8
Zoro #
G3934726
UPC #
663370120978
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2
Item Height (Inch)
1.25
Item Length (Inch)
2

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Material
Brass
Item
Hand Shower Holder
ADA Compliant
false
Collection
Showerscape
Handles Included
false
Pullout Spray
false
Sidespray
false
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
0.21
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Number of Handles
0
Low Lead Compliant
false
Handshower Included
No
CEC Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Theme
Traditional
Drain Included
No

Description

The Trimscape Wall Mount for Shower Connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.