Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Plug-In Towel Warmer, Matte Black
- Mfr # DTC182030
- Zoro # G723926615
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Stainless Steel
Length
17-11/16 in
Width
5 7/8 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTC182030
- Zoro #
- G723926615
- UPC #
- 196507360423
- Country of Origin
- China
Dimensions
- Length
- 17-11/16 in
- Width
- 5 7/8 in
Details
- Color
- Polished Chrome
- Item
- Towel Warmers
- Material
- Stainless Steel
- Finish
- Matte Black
Description
Upgrade your bathroom experience with the sleek, wall-mounted towel warmer from the Markus Collection by Kingston Brass. Designed to blend seamlessly with your bathroom decor, this stylish piece combines form and function, keeping your towels warm and dry for those refreshing morning showers. At less than 18" wide, it fits effortlessly into any space, making it a perfect addition to even the coziest bathrooms. Despite its compact design, it offers over 75" of towel-hanging space, ensuring plenty of room for all your needs. Plus, the included 15" glass shelf adds a touch of elegance and practicality. This plug-in model is a breeze to install-no electrician required-saving you both time and money. Transform your bathroom into a spa-like retreat with this must-have accessory!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.