Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Plug-In Towel Warmer, Matte Black
- Mfr # DTC203540
- Zoro # G823928229
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
7 1/4 in
Material
Zinc
Length
6-3/16 in
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTC203540
- Zoro #
- G823928229
- UPC #
- 196507360461
- Country of Origin
- China
Dimensions
- Width
- 7 1/4 in
- Length
- 6-3/16 in
Details
- Finish
- Matte Black
- Item
- Towel Rings
- Material
- Zinc
- Color
- Polished Chrome
Description
Introducing the Metzinger Collection's sleek, wall-mounted towel warmer-a perfect blend of modern design and functionality. With its clean, minimalist straight lines, this towel warmer effortlessly complements any contemporary bathroom aesthetic. Featuring 8 spacious drying slats, each over 16" long, it provides ample room to warm and dry your towels for that luxurious, spa-like experience. The plug-in design makes installation a breeze, and its compact size ensures it fits seamlessly wherever you have 20" of wall space. Enhance your daily routine with this stylish and practical addition to your bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.