Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Antique Brass
- Mfr # KS3103ZX
- Zoro # G023927817
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Height
9-3/8 in
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Flow Rate
3.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3103ZX
- Zoro #
- G023927817
- UPC #
- 196507402710
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Item
- Pot Filler Faucets
- Valve Type
- Ceramic Disc Cartridge
- Color
- Brushed Brass
- Flow Rate
- 3.8 GPM
- Mounting
- Wall Mount
- Spout Reach
- 21.94 in
- Body Material
- Brass
- Handle Type
- Cross
- Faucet Spout
- High Arc
- Finish
- Antique Brass
- ADA Compliant
- No
Dimensions
- Height
- 9-3/8 in
- Water Inlet Connection Size
- 1/2 in
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction and ceramic cartridge. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are useful fixtures placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.