Wall Mount Pot Filler Faucet, Brushed Brass
- Mfr # KS2107PKX
- Zoro # G323930104
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall Mount
Flow Rate
4.5 GPM
Number of Handles
2
Body Material
Brass
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2107PKX
- Zoro #
- G323930104
- UPC #
- 663370814471
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 18-3/8 in
- Water Inlet Connection Size
- 1/2 in
Details
- Mounting
- Wall Mount
- Flow Rate
- 4.5 GPM
- Number of Handles
- 2
- Body Material
- Brass
- Finish
- Brushed Brass
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- Item
- Pull-Down Kitchen Faucet
- Color
- Brushed Brass
- Handle Type
- Cross
- ADA Compliant
- No
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22 inch of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.