Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Brushed Brass
- Mfr # KS5107DKL
- Zoro # G623929372
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Water Inlet Connection Size
1/2 in
ADA Compliant
Yes
Spout Reach
19.75 in
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5107DKL
- Zoro #
- G623929372
- UPC #
- 196507417998
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- ADA Compliant
- Yes
- Spout Reach
- 19.75 in
- Valve Type
- Ceramic Disc Cartridge
- Item
- Pot Filler Faucet
- Handle Type
- Lever
- Color
- Matte Black
- Mounting
- Wall Mount
- Flow Rate
- 3.8 GPM
- Finish
- Brushed Brass
- Faucet Spout
- High Arc
- Body Material
- Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10 in
Description
Transform your kitchen with the stunning pot filler from the Kaiser Collection by Kingston. Featuring stylish neoprene color handles and knurled handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety, it also includes neoprene inserts in four vibrant colors for versatile styling options!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.