Wall Mount Pot Filler Faucet, Brushed Nickel
- Mfr # KS5108DL
- Zoro # G123929537
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Faucet Spout
High Arc
ADA Compliant
Yes
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS5108DL
- Zoro #
- G123929537
- UPC #
- 196507329611
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10 in
- Water Inlet Connection Size
- 1/2 in
Details
- Handle Type
- Lever
- Faucet Spout
- High Arc
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Color
- Matte Black
- Number of Handles
- 2
- Body Material
- Brass
- Flow Rate
- 3.8 GPM
- Spout Reach
- 19.75 in
- Mounting
- Wall Mount
- Item
- Pot Filler Faucet
- Finish
- Brushed Nickel
Description
Transform your kitchen with the stunning pot filler from the Concord Collection by Kingston. Featuring stylish tubular lever handles and knurled handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.