Wall Mount Pot Filler Faucet, Matte Black
- Mfr # KS3100PKX
- Zoro # G523926839
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Height
9-5/16 in
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
ADA Compliant
No
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3100PKX
- Zoro #
- G523926839
- UPC #
- 663370814938
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Color
- Antique Brass
- ADA Compliant
- No
- Item
- Pot Filler Faucets
- Faucet Spout
- High Arc
- Number of Handles
- 2
- Mounting
- Wall Mount
- Handle Type
- Cross
- Flow Rate
- 3.8 GPM
- Body Material
- Brass
- Finish
- Matte Black
Dimensions
- Height
- 9-5/16 in
- Water Inlet Connection Size
- 1/2 in
Description
Designed to honor English Nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The foldable swing arms of this pot filler allow for extendable reach of up to 21-15/16" of length and provide long-lasting function due to their sturdy brass construction. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are useful fixtures placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.