Wall Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS2105RX
- Zoro # G023925752
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Brushed Nickel
Water Inlet Connection Size
1/2 in
Faucet Spout
High Arc
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2105RX
- Zoro #
- G023925752
- UPC #
- 196507311258
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 9-3/16 in
Details
- Finish
- Oil Rubbed Bronze
- Color
- Brushed Nickel
- Faucet Spout
- High Arc
- ADA Compliant
- No
- Number of Handles
- 2
- Item
- Pot Filler Faucet
- Flow Rate
- 4.5 GPM
- Body Material
- Brass
- Handle Type
- Wheel
- Valve Type
- Ceramic Disc Cartridge
- Mounting
- Wall Mount
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this pot filler allow for extendable reach of up to 24-1/8" of length and provide long-lasting function due to their sturdy brass construction. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.