Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Polished Brass
- Mfr # KS3102CG
- Zoro # G923928099
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Handle Type
Wheel
Body Material
Brass
Faucet Spout
High Arc
Mounting
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3102CG
- Zoro #
- G923928099
- UPC #
- 196507290577
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Item
- Single-Hole Bathroom Faucet
- Handle Type
- Wheel
- Body Material
- Brass
- Faucet Spout
- High Arc
- Mounting
- Wall Mount
- Finish
- Polished Brass
- Flow Rate
- 3.8 GPM
- Number of Handles
- 2
- Color
- Polished Nickel
- ADA Compliant
- No
Dimensions
- Water Inlet Connection Size
- 1/2 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this pot filler allow for extendable reach of up to 21-15/16" in length and provide long-lasting function due to their sturdy brass construction. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.