Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet with Knurled Handle, Matte Black
- Mfr # KS5100RKX
- Zoro # G823930024
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Height
9-15/16 in
ADA Compliant
No
Color
Polished Chrome
Spout Reach
19.75 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5100RKX
- Zoro #
- G823930024
- UPC #
- 196507329765
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- No
- Item
- Pot Filler Faucet
- Color
- Polished Chrome
- Spout Reach
- 19.75 in
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 3.8 GPM
- Faucet Spout
- High Arc
- Body Material
- Brass
- Handle Type
- Wheel
- Mounting
- Wall Mount
- Finish
- Matte Black
Dimensions
- Height
- 9-15/16 in
- Water Inlet Connection Size
- 1/2 in
Description
Transform your kitchen with the stunning pot filler from the Webb Collection by Kingston. Featuring stylish industrial knurled wheel handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.