Wall Mount Rain Drop Shower System with Hand Shower, Oil Rubbed Bronze
- Mfr # CCK3665BEX
- Zoro # G623928863
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Application
Shower Accessories
Mounting Type
Wall Mount
Length
21-13/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK3665BEX
- Zoro #
- G623928863
- UPC #
- 196507332420
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6 in
- Length
- 21-13/16 in
- Inlet Size
- 1/2 in
- Size
- 21-13/16" (L) x 6" (W) x 49-15/16" (H)
Details
- Item
- Shower Combo
- Application
- Shower Accessories
- Mounting Type
- Wall Mount
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 3
- Color
- Matte Black
- ADA Compliant
- No
- Finish
- Oil Rubbed Bronze
Description
This wall-mount shower system from the Essex collection by Kingston Brass, with its elegant traditional design, will surely enhance your bathroom's decor, able to transform your bathroom into the retreat you've been dreaming of; bask under the Essex Rain Drop Shower Combo with Hand Shower's exquisite design and ornate detailing. With 91 water channels, this showerhead will rejuvenate your body and soul. The raindrop technology, coupled with the 8" diameter face, ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an enjoyable showering experience. Multiple tarnish-resistant finishes are available.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.